This item is Discontinued.

Sharkbite Push-to-Connect 90 Degree Drop Ear Elbow, 3/4 in Tube Size, Brass, Brass U340LF

This item is Discontinued.

Sharkbite

Push-to-Connect 90 Degree Drop Ear Elbow, 3/4 in Tube Size, Brass, Brass (Discontinued)

Mfr # U340LF
Zoro # G7547111
UPC # 697285465381
Country of Origin Australia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U340LF
Zoro #
G7547111
UPC #
697285465381
Country of Origin
Australia

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Overall Length
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Thread Size
3/4"
For Tube Outside Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Item
Elbow Drop Ear
Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Drop Ear Elbow
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Basic Pipe Fitting Shape
Elbow
Temp. Range
0 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Push-Fit
Specific Pipe Fitting Shape
90 Degree Drop Ear Elbow
Color
Brass
Standards
ASSE 1061, NSF/ANSI 70
Gasket Material
EPDM
System of Measurement
Imperial
Application
Potable Water
Connection Type
Push-to-Connect x Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
EPDM
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
For Tube OD
3/4 in x 3/4 in
Fitting Shape
90 Degrees Elbow
End Connection Type
Push-to-Connect
Fitting Body Material
Brass
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Brass

Description

Elbow Drop Ear, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 3/4 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.