Shop SHARKBITE

Push-Fit Elbow Fitting, 1/4 in Tube Size, Brass, Brass

  • Mfr # U244LFA
  • Zoro # G4624663

product price: 
$
7.75
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Push-Fit
Tube Size
1/4 in
Max. Pressure
200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U244LFA
Zoro #
G4624663
UPC #
697285969452
Country of Origin
Australia
Item
Push-Fit Elbow Fitting
Tube Fitting Material
DZR Brass
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Standards
ASSE 1061/NSF 110, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Temp. Range
0 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Elbow
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Tube
Gasket Material
EPDM
Specific Pipe Fitting Shape
90 Degree Elbow
System of Measurement
Imperial
Application
Potable Water
Color
Brass
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
EPDM
Resistance Properties
Corrosion-Resistant
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.