Shop SHARKBITE
See all product information
Create Account
Push-Fit Adapter Fitting, 1/4 in Tube Size, Brass, Brass
- Mfr # U066LFA
- Zoro # G4624261
product price:Â
$
7.89
/ea
Key Features
Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit x FNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U066LFA
- Zoro #
- G4624261
- UPC #
- 697285605701
- Country of Origin
- Australia
Dimensions
- Tube Size
- 1/4 in
- Pipe Size - Pipe Fitting
- 1/2 in
- Hex Size
- 1/2 in
- Pipe Size (Fittings)
- 1/2"
- Overall Length
- 1 5/8 in
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Thread Size
- 1/4"
- Fitting Side A Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.