Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit 1 1/2", 1 1/2"

  • Mfr # UXL0241

  • Zoro # G3791315


product price: $47.75
/ea

Key Features

Overall Length
10 1/8 in
Color
Brass
Special Features
No Soldering Needed, Removable, Reusable
Tube Size
1-1/2 in
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0241
Zoro #
G3791315
UPC #
697285040731
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Push-Fit Elbow Fitting
Color
Brass
Special Features
No Soldering Needed, Removable, Reusable
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Gasket Material
Polysulfone
Standards
AB1953, ASSE 1061, ISO 6509, NSF/ANSI 30, NSF/ANSI 372
Pipe Fitting Connection Type
Push-Fit
Specific Pipe Fitting Shape
90 Degrees Swivel Elbow
Temp. Range
20 Degrees to 200 Degrees F
Compliance
AB1953, ASSE 1061, ISO 6509, NSF30, NSF372
Fitting Connection Type
Push-Fit
Tube Fitting Material
DZR Brass
Max. Pressure
200 psi
Application
Potable Water
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
20 Degrees F
Release Ring Material
Polysulfone
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Fitting Shape
90 Degrees Elbow
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 10 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.