EvoPEX 1/2 in. Barb X 1/2 in. D Push Plastic Coupling
- Mfr # K008A6
- Zoro # G305897920
Specifications
Product Information
- MFR #
- K008A6
- Zoro #
- G305897920
- UPC #
- -
- Country of Origin
- United States
Description
SharkBite EvoPEX fittings are for use in hot and cold domestic water systems, as well as radiant heating/cooling systems. SharkBite EvoPEX fittings are intended to be installed with SharkBite PEX pipe as a holistic system. SharkBite EvoPEX fittings shall be installed on SharkBite PEX complying with ASTM F876 or CSA B137.5. The fittings shall be made of Engineered Polymer and be compliant with ASSE 1061 or CSA B125.3. The fittings shall be used in a potable water or radian.SharkBite EvoPEX fittings are for use in hot and cold domestic water systems, as well as radiant heating/cooling systems. SharkBite EvoPEX fittings are intended to be installed with SharkBite PEX pipe as a holistic system. SharkBite EvoPEX fittings shall be installed on SharkBite PEX complying with ASTM F876 or CSA B137.5. The fittings shall be made of Engineered Polymer and be compliant with ASSE 1061 or CSA B125.3. The fittings shall be used in a potable water or radian.
- • High performance polymer with great chemical and chloramine resistance
- • No tools, no calibration, no rings for error proof installation
- • Easy install with minimal learning curve for new laborers
- • No potential for leaks caused by nicks on the fitting exterior
- • Instant push-to-connect ends for quick installation, immediate testing and ease of use
- • ID pipe seal, permanent connection, visual indicator to confirm connection, no tools, solder, clamps, rings, unions or glue required
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.