Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge Tee, 3 2/5 in L

  • Mfr # UR24438

  • Zoro # G222653104


product price: $29.75
/ea
Sold in multiples of 12 for $357.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR24438
Zoro #
G222653104
UPC #
697285052284
Country of Origin
China

Description

Pressure Gauge Tee, Application Tubing Systems, Color Brass, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material DZR Brass, Overall Length 3 13/32 in, Standards ASSE 1061, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Copper Tube Size 3/4 in, Compatible Tube Material Copper, CPVC, HDPE, PE-RT, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.