Push to Connect 1/2 in. IPS X 1/2 in. D MPT Brass Adapter
- Mfr # UIP120A
- Zoro # G3862228
Specifications
Product Information
- MFR #
- UIP120A
- Zoro #
- G3862228
- UPC #
- 697285018686
- Country of Origin
- China
Description
The SharkBite 1/2 in. Push-to-Connect PVC (Iron Pipe Size) x 1/2 in. Male Pipe Thread Adapter is the easiest way to transition from Female Pipe Thread into Iron Pipe Size PVC Pipe. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. The White Collar side fits Sch. 40, 80, 120 PVC and also can be used on IPS CPVC Sch. 40 and Sch. 80 pipes. The male threaded end will fit any FNPT (Female National Pipe Thread) connection. Disassembly is just as fast using the SharkBite disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces.
- • Compatible with schedule 40, 80 and 120 PVC pipe.
- • No special tools or glue needed for installing.
- • Can be installed in wet lines.
- • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- • Able to be removed if needed using PVC disconnect clip & Depth Gauge and disconnect clip (sold separately)
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.