Push to Connect Cross, Brass, Brass
- Mfr # U380LF
- Zoro # G703753392
product price:Â
$
21.39
/ea
Sold in multiples of 3 for
$64.17
Zoro's best price: not eligible for any other offers or promotions
Key Features
Specific Fitting Shape
Cross
Overall Length
3 in
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U380LF
- Zoro #
- G703753392
- UPC #
- 697285055070
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Fitting Side B Tube Outer Diameter
- 3/4 in
- Fitting Side D Tube Outer Diameter
- 1/2 in
- Fitting Side C Tube Outer Diameter
- 1/2 in
- Fitting Side A Tube Outer Diameter
- 3/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Compatible Copper Tube Size
- 1/2 in, 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 7/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Push-Fit Cross Fitting, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.