Shop SHARKBITE
Create Account
SharkBite 1/4 in. Push X 1/2 in. D MPT Brass Connector
- Mfr # U110LFA
- Zoro # G3860959
product price:
$
12.25
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
- U110LFA
- Zoro #
- G3860959
- UPC #
- 697285008052
- Country of Origin
- China
Description
SharkBite Male Connectors combine innovative push-to-connect design with a standard MNPT adapter on the opposite end. The push-fit end is compatible with copper, PEX, CPVC, PE-RT or SRD9 HDPE pipes and can be installed with no solder, glue, unions or tools required. This fitting is designed for potable water and radiant heating applications with no access panels required. It is rated up to 200 degree Fahrenheit and 200 PSI.
- • Use for new installation and repair of potable water distribution systems
- • Certified for underground and behind the wall applications and as a manufactured joint without access panels
- • Exceeds ASSE 1061 Section 1V, 4.1 Materials - Dezincification (DZR) - ISO 6509
- • All components are chloramine resistant
- • Traceability - All products are stamped with a manufacturing date
- • Approved for burial