Zoro Homepage

SBM Depth Gauge

  • Mfr # UR702A

  • Zoro # G616146922


product price: $13.29
/ea
Sold in multiples of 6 for $79.74

Key Features

Series
UR
Compatible with Brand
SharkBite
Material
Nylon
Compatible Tube Size
1/2 in, 3/4 in, 1 in
Product Type
Installation Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR702A
Zoro #
G616146922
UPC #
697285159013
Country of Origin
China

Dimensions

Compatible Tube Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
1/2 in, 3/4 in, 1 in

Details

Series
UR
Compatible with Brand
SharkBite
Item
SBM Depth Gauge
Material
Nylon
Product Type
Installation Tool

Description

SBM Depth Gauge, Product Type Installation Tool, Compatible Tube Size 1/2 in, 3/4 in, 1 in, Compatible Pipe Size 1/2 in, 3/4 in, 1 in, Material Nylon, Compatible with Brand SharkBite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.