This item is Discontinued.

Sharkbite Spring Check Valve, Brass, 3/4", Push U2016-0000LF

This item is Discontinued.

Sharkbite

Spring Check Valve, Brass, 3/4", Push (Discontinued)

Mfr # U2016-0000LF
Zoro # G4527564
UPC # 094721591206
Country of Origin Australia
Category Check Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2016-0000LF
Zoro #
G4527564
UPC #
094721591206
Country of Origin
Australia

Dimensions

Pipe Size
3/4"
Size
3/4"
Overall Height
1 21/64 in
Length
3 17/64 in
Width
1 21/64 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
3.26 in
Pipe or Tube Size
3/4 in
Height - Cap to Inlet Center
3/4 in
Height - Overall
1 5/16 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
3.26 in

Details

Connection Type
Push
Connection
Push To Connect
Body Material
DZR Lead Free Brass
Full Flow - Valves
Yes
Material of Construction
Brass
Cracking Pressure - Check Valves
2.0 psi
Spring Material
Stainless Steel
Application - Valves
General Purpose
Seal Material - Check Valves
EPDM
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Seat Material
EPDM
Max. Temp. - Valves
150 Degrees F
Min. Temp. - Valves
33 Degrees F
Flow - Valves
1.35 gpm
Spring Material - Check Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Inline Spring
Sub-Category
Brass
Body Material - Valves
Brass
Seat Material - Check Valves
EPDM
Cracking Pressure
2 psi
Cap to Inlet Center
3/4 in
Seal Material
EPDM
Item
Spring Check Valve
Standards
ANSI/NSF-61, CPUC Listed, IAPMO, IGC 188, IPC, UPC
Max. Temp.
150 Degrees F
Item - Check Valves
Check Valve
Max. Pressure
150 psi
Connection Type - Check Valves
Push x Push
Flow Design
Single
Max. Steam Pressure - Valves
200 psi WSP
Screen Material
Nylon
Mounting Position
Vertical or Horizontal
Flow
1.35 gpm
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Valve Body Material
Brass
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
33 Degrees F
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Push
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
200 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
Push

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type Push x Push, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.