SharkBite 3/4 in. Push X 1 in. D FIP 24 in. Stainless Steel Water Softener Hose

  • Mfr # UR3086FX24

  • Zoro # G300463199


product price:  $26.45
/ea

Key Features

For Use With
PEX, copper, CPVC, PE-RT, HDPE SDR-9 pipe
Width
2.5
Height
1.5
Length (In.)
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR3086FX24
Zoro #
G300463199
UPC #
697285082281
Country of Origin
China

Dimensions

Width
2.5
Height
1.5
Length (In.)
11.75

Details

For Use With
PEX, copper, CPVC, PE-RT, HDPE SDR-9 pipe

Description

SharkBite Max braided water softener connectors allow you to work in tight spaces and easily connect existing pipes that don't line up. Rely on SharkBite Max innovative push-to-connect design to reduce extra joints or fittings, allowing for faster install time.


  • • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe
  • • Half the insertion effort, double the burst pressure
  • • High-performance DZR lead-free brass body
  • • No special tools, crimping, soldering or glue required
  • • Can be rotated after installation
  • • No tube liner required for PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.