Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10,000 LUMEN, WUXGA, LASER, LCD PROJECTOR, WHITE

  • Mfr # XP-A104U-W

  • Zoro # G522605414


product price: $22,469.99
/ea
Free Shipping & Returns

Key Features

Width
23.6"
Native Aspect Ratio
21:9
High Dynamic Range (HDR) Type
HDR10
Operating Power Consumption
750 W
Projection Method
Ceiling, Front Ceiling, Front, Rear, Rear Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-A104U-W
Zoro #
G522605414
UPC #
074000704558
Country of Origin
China

Dimensions

Width
23.6"
Depth
8.5"
Height
19.3"

Details

Native Aspect Ratio
21:9
High Dynamic Range (HDR) Type
HDR10
Operating Power Consumption
750 W
Projection Method
Ceiling, Front Ceiling, Front, Rear, Rear Ceiling
Max. Resolution
4096 x 2160
Normal Mode Lamp Life
20000 Hour
Video Signal Standard
HDTV
Standby Power Consumption
800 mW
USB
Yes
Mount Type
Floor Mountable, Ceiling Mountable
Output Scan Format
2160p
Maximum Projection Distance
68.50 ft
Lamp Type
Laser
Video Signal Format
NTSC 4.43, PAL, PAL 60, PAL N, NTSC, PAL M, SECAM
Throw Type
Ultra Short Throw
Item
LCD Projector
Batteries Included
Yes
HDMI Inputs
Yes
Number of Lamps
1
Color
White
Minimum Projection Distance
30"
Voltage Frequency
60 Hz
Standard Mode Brightness
10500 lm
Contrast Ratio
3,000,000:1
Network (RJ-45)
Yes
Package Contents
A Series LCD ProjectorRemote ControlBatteriesPower CordQuick start guideCable coverProduct registration card.
HD Resolution
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.