Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1080P DLP, 4000 LUMEN, LASER PROJECTOR - FILTER FREE, DUAL HDMI, 6.6 LBS., 5 YEA

  • Mfr # XP-M401H-W

  • Zoro # G721696732


product price: $1,876.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Laser/Phosphor
Minimum Focal Length
17.31 mm
Operating Power Consumption
220 W
Contrast Ratio
50,000:1
HDMI Inputs
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-M401H-W
Zoro #
G721696732
UPC #
74000703629
Country of Origin
China

Dimensions

Minimum Focal Length
17.31 mm
Maximum Focal Length
21.61 mm
Maximum Diagonal Image Size
10 ft
Height
4.5"
Width
10.9"
Depth
8.5"
Minimum Diagonal Image Size
40"

Details

Lamp Type
Laser/Phosphor
Operating Power Consumption
220 W
Contrast Ratio
50,000:1
HDMI Inputs
Yes
Graphic Mode
Full HD
Item
DLP Projector
Batteries Included
Yes
Normal Mode Lamp Life
20000 Hour
Minimum Vertical Sync
24 Hz
Output Scan Format
1080p
Maximum Projection Distance
117.60"
Max. Resolution
1920 x 1200
Throw Ratio
1.19 to 1.54
Mount Type
Portable, Floor Mountable, Ceiling Mountable
Package Contents
4,000 Lumen, WXGA, Laser, DLP Projector Remote control Batteries Power cord with AC Adapter HDMI Cable Lens Cap Important Info Quick Setup Guide
Native Resolution
1920 x 1080
Optical Zoom
1.3x
Standard Mode Brightness
4000 lm
Video Signal Standard
HDTV
Minimum Projection Distance
51.60"
Maximum Vertical Sync
120 Hz
Number of Lamps
1
Speaker Included
Yes
Native Aspect Ratio
16:9
Projection Method
Rear Ceiling, Rear, Front, Front Ceiling

Description

R WARRANTY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.