Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1 CF Countertop Microwave Oven, Orville Redenbacher's Certified

  • Mfr # ZSMC1162KS

  • Zoro # G312448108


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cooking Wattage
1000 W
Appliance Color
Stainless
Oven Capacity
1.1 Cubic Feet
Outside Width
20.6 in
Outside Height
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1162KS
Zoro #
G312448108
UPC #
74000622609
Country of Origin
China

Dimensions

Outside Width
20.6 in
Outside Height
14.7 in
Outside Depth
14.7 in
Size
Mid-Size

Details

Cooking Wattage
1000 W
Appliance Color
Stainless
Oven Capacity
1.1 Cubic Feet
Includes
Insturction Guide
Residential / Commercial
Both
Features
White LED
Microwave Turntable
Yes
Convenient
+30 Key
Installation Type
Countertop
Controller Type
Button, Touch Control
Shape
Rectangle

Description

The Sharp SMC1161KS, Mid-Size, 1.1 cu. ft., 1000 Watt Microwave Oven in Black takes up less space on your countertop than our family-sized models, and is our smallest oven for a full-size dinner plate. The SMC1161KS is packed with thoughtful and innovative features. Convenient preset buttons make cooking and reheating favorite foods and beverages a breeze. Express Cook offers One-Touch cooking for up to six minutes. The +30 key can be used for an instant start and to add time during cooking. Easy-to-clean with stylish Gray interior, and LED light complement your style. The 12.4 in., dishwasher-safe glass plate of the Carousel turntable system makes cleanup easy. The White LED display is bright and easy-to-read. Now that is Simply Better Living. With decades of experience designing innovative cooking appliances, it's easy to see why home cooks throughout the world trust Sharp Carousel1.1 cu. ft., 1000 Watt, Microwave Oven by Sharp


  • • 1.1 cu. ft., 1000 Watt, Microwave Oven by Sharp
  • • Convenient +30 Key for Instant Start and Adding Time
  • • Easy-to-Use Preset Buttons for Popular Foods and Beverages
  • • Auto Defrost for Quick and Accurate Thawing
  • • Express Cook for Single Touch Cooking for Up-To 6 Minutes
  • • Premium White LED Display is Easy to Read
  • • 12.4 in. Carousel Turntable for Even Cooking
  • • Enable Silent Mode to Turn Keypad and End of Cooking Reminder Sound Off
  • • Stylish Gray Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.