Zoro Homepage

1.4 CF Countertop Microwave Oven, Orville Redenbacher's Certified

  • Mfr # ZSMC1464KS

  • Zoro # G012448101


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Cooking Wattage
1100 W
Appliance Color
Stainless
Oven Capacity
1.4 Cubic Feet
Outside Width
20.4 in
Outside Height
16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMC1464KS
Zoro #
G012448101
UPC #
74000622654
Country of Origin
China

Dimensions

Outside Width
20.4 in
Outside Height
16.8 in
Outside Depth
16.8 in

Details

Cooking Wattage
1100 W
Appliance Color
Stainless
Oven Capacity
1.4 Cubic Feet
Microwave Turntable
Yes
Includes
Insturction Guide
Features
White LED
Residential / Commercial
Both
Controller Type
Button, Touch Control
Shape
Rectangle
Installation Type
Countertop
Convenient
+30 Key

Description

This family-size countertop microwave is specifically tuned to achieve optimal popping results from the leader in microwave popcorn, Orville Redenbacher's. Simply touch the Popcorn button to choose the Classic Size 3.3 oz. or Single Serve Mini Bag 1.16 oz. of Orville Redenbacher's Microwave Popcorn. Then sit back and enjoy light and fluffy popcorn with the delicious, buttery flavor of Orville Redenbacher's Gourmet Popping Corn.


  • • 1.4 cu. ft., 1100 Watt, Microwave Oven with Inverter Technology by Sharp
  • • Orville Redenbacher’s2 Certified Popcorn Preset Tuned for Optimal Popping Results
  • • Sensor Cook Menu for Precise Cooking and Reheating
  • • Convenient +30 Key for Instant Start and Adding Time
  • • Easy-to-Use Preset Buttons for Popular Foods and Beverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.