Zoro Homepage

1.4 CF Countertop Microwave Oven

  • Mfr # ZSMC1461KB

  • Zoro # G112448100


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cooking Wattage
1000 W
Appliance Color
Black
Oven Capacity
1.4 Cubic Feet
Outside Width
20.6 in
Outside Height
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMC1461KB
Zoro #
G112448100
UPC #
74000622630
Country of Origin
China

Dimensions

Outside Width
20.6 in
Outside Height
14.7 in
Outside Depth
14.7 in
Size
Mid-Size

Details

Cooking Wattage
1000 W
Appliance Color
Black
Oven Capacity
1.4 Cubic Feet
Microwave Turntable
Yes
Includes
Insturction Guide
Features
White LED
Residential / Commercial
Both
Convenient
+30 Key
Shape
Rectangle
Installation Type
Countertop
Controller Type
Button, Touch Control

Description

The Sharp SMC1461KB, Mid-Size, 1.1 cu. ft., 1000 Watt Microwave Oven in Black takes up less space on your countertop than our family-sized models, and is our smallest oven for a full-size dinner plate. The SMC1461KB is packed with thoughtful and innovative features. Convenient preset buttons make cooking and reheating favorite foods and beverages a breeze. Express Cook offers One-Touch cooking for up to six minutes. The +30 key can be used for an instant start and to add time during cooking. Easy-to-clean with stylish Gray interior, and LED light complement your style. The 12.4 in., dishwasher-safe glass plate of the Carousel turntable system makes cleanup easy. The White LED display is bright and easy-to-read. Now that is Simply Better Living. With decades of experience designing innovative cooking appliances, it's easy to see why home cooks throughout the world trust Sharp Carousel


  • • 1.1 cu. ft., 1000 Watt, Microwave Oven by Sharp
  • • Convenient +30 Key for Instant Start and Adding Time
  • • Easy-to-Use Preset Buttons for Popular Foods and Beverages
  • • Auto Defrost for Quick and Accurate Thawing
  • • Express Cook for Single Touch Cooking for Up-To 6 Minutes
  • • Premium White LED Display is Easy to Read
  • • 12.4 in. Carousel Turntable for Even Cooking
  • • Enable Silent Mode to Turn Keypad and End of Cooking Reminder Sound Off
  • • Stylish Gray Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.