Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.4 CF Countertop Microwave Oven

  • Mfr # ZSMC1461KW

  • Zoro # G712448104


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cooking Wattage
1100 W
Appliance Color
White
Oven Capacity
1.4 Cubic Feet
Outside Width
20.4 in
Outside Height
16.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1461KW
Zoro #
G712448104
UPC #
74000622647
Country of Origin
China

Dimensions

Outside Width
20.4 in
Outside Height
16.8 in
Outside Depth
16.8 in
Size
Mid-Size

Details

Cooking Wattage
1100 W
Appliance Color
White
Oven Capacity
1.4 Cubic Feet
Includes
Insturction Guide
Residential / Commercial
Both
Microwave Turntable
Yes
Features
White LED
Shape
Rectangle
Controller Type
Button, Touch Control
Installation Type
Countertop
Convenient
+30 Key

Description

The SMC1461HW is packed with thoughtful and innovative features. Precise Cook sensor technology takes the guesswork out of defrosting, cooking, and makes reheating food and beverages a breeze. The Melt and Soften controls will melt cheese and even soften ice cream. Express Cook offers One-Touch cooking for up to six minutes. The +30 key can be used for an instant start and to add time during cooking.


  • • 1.4 cu. ft., 1100 Watt, Microwave Oven by Sharp
  • • Sensor Cook Menu for Precise Cooking and Reheating
  • • Convenient +30 Key for Instant Start and Adding Time
  • • Easy-to-Use Preset Buttons for Popular Foods and Beverage
  • • Auto Defrost for Quick and Accurate Thawing
  • • Express Cook for Single Touch Cooking for Up-To 6 Minutes
  • • Premium White LED Display is Easy to Read
  • • 12.4 in. Carousel Turntable for Even Cooking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.