Zoro Homepage

2.2 CF Countertop Microwave Oven, Inverter Technology

  • Mfr # ZSMC2266KS

  • Zoro # G812448103


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Cooking Wattage
1200 W
Appliance Color
Stainless
Oven Capacity
2.2 Cubic Feet
Outside Width
24.4 in
Outside Height
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSMC2266KS
Zoro #
G812448103
UPC #
74000622685
Country of Origin
China

Dimensions

Outside Width
24.4 in
Outside Height
19.6 in
Outside Depth
19.6 in

Details

Cooking Wattage
1200 W
Appliance Color
Stainless
Oven Capacity
2.2 Cubic Feet
Residential / Commercial
Both
Features
White LED
Microwave Turntable
Yes
Includes
Insturction Guide
Installation Type
Countertop
Convenient
+30 Key
Shape
Rectangle
Controller Type
Button, Touch Control

Description

The Sharp SMC2266HS, XL Family-Size, 2.2 cu. ft., 1200W microwave oven with inverter technology in stainless steel features our most generous capacity to cook and reheat heartier portions. Ideal for families and entertaining, the turntable can accommodate larger platters and cookware.


  • • 2.2 cu. ft., 1200 Watt, Microwave Oven with Inverter Technology by Sharp
  • • Sensor Cook Menu for Precise Cooking and Reheating
  • • Convenient +30 Key for Instant Start and Adding Time
  • • Easy-to-Use Preset Buttons for Popular Foods and Beverage
  • • Auto Defrost for Quick and Accurate Thawing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.