Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 FHD ADVANCED BUSINESS-CLASS DESKTOP MONITOR

  • Mfr # DD-EA241F

  • Zoro # G922443425


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Screen Mode
Full HD
DisplayPort
Yes
Height with Stand
19.16"
Compressed Height with Stand
13.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-EA241F
Zoro #
G922443425
UPC #
74000705074
Country of Origin
China

Dimensions

Height with Stand
19.16"
Compressed Height with Stand
13.25"
Depth
1.8"
Width with Stand
21.17"
Width
21.2"
Screen Size Class
24"
Viewable Screen Size
23.8"
Depth with Stand
9.84"
Height
12.6"
Extended Height with Stand
19.16"

Details

Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Screen Mode
Full HD
DisplayPort
Yes
Maximum Non-operating Altitude
40000 ft
Built-in Devices
USB Hub
Standard Refresh Rate
75 Hz
Number of Screens
1
Stand Adjustments
Height, Pivot, Swivel, Tilt
Horizontal Viewing Angle
178°
Maximum Power Consumption
15 W
Product Type
LED Monitor
Stand Included
Yes
Environmentally Friendly
Yes
Maximum Operating Altitude
16404 ft
Number of USB 3.1 Downstream Ports
3
Color
Black
Color Gamut
72% NTSC, 73.6% Adobe RGB, 95.1% sRGB, 75.3% Adobe RGB, 101.6% sRGB, 69.5% NTSC
Frequency
50 Hz, 60 Hz
Horizontal Frequency
31.50 kHz to 75 kHz
Active Display Area (H x V)
20.75" x 11.67"
USB Type-B
Yes
Energy Star
Yes
Vertical Viewing Angle
178°
Brightness
250 Nit
VESA Mount Standard
100 x 100
Max. Resolution
1920 x 1080
Number of Speakers
2
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Backlight Technology
LED
Response Time
6 ms
Mount Type
Desk Mountable
DVI-D
Yes
Number of USB Ports
4
Pixel Per Inch (PPI)
93
Vertical Frequency
50 Hz to 75 Hz
Operating Humidity Range
20% to 80% (Non-condensing)
VESA Mount Compatible
Yes
Features
Smart Sensing Technology, Ergonomic Design, On-screen Display (OSD), Eco Mode, Narrow Bezel, Ambient Light Sensor, Wide Viewing Angle, UltraNarrow Border
Adjustable Stand
Yes
Speakers
Yes
HDMI
Yes
Native Contrast Ratio
1,000:1
Package Contents
24" FHD Advanced Business-Class Desktop MonitorSetup sheetUser manualPower cordDisplayPort cableUSB A-B cableControlSync cableStand
Panel Technology
In-plane Switching (IPS) Technology
Pixel Pitch
0.28000 mm x 0.28000 mm
Standby Power Consumption
290 mW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.