Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 FHD ADVANCED BUSINESS-CLASS DESKTOP MONITOR, USB-C (65W)

  • Mfr # DD-EA242F

  • Zoro # G522442347


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Vertical Frequency
50 Hz to 75 Hz
Width with Stand
21.17"
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Viewable Screen Size
23.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-EA242F
Zoro #
G522442347
UPC #
74000705043
Country of Origin
China

Dimensions

Width with Stand
21.17"
Viewable Screen Size
23.8"
Height with Stand
19.16"
Compressed Height with Stand
13.25"
Width
21.2"
Height
12.6"
Depth with Stand
9.84"
Depth
1.8"
Extended Height with Stand
19.16"
Screen Size Class
24"

Details

Vertical Frequency
50 Hz to 75 Hz
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Operating Humidity Range
20% to 80% (Non-condensing)
Package Contents
24" FHD Advanced Business-Class Desktop Monitor, USB-C (65W)Setup sheetUser manualPower cordDisplayPort cableUSB A-B cableISB-C cableControlSync cableStand
Built-in Devices
USB Hub
Number of USB 3.1 Ports
3
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Pixel Pitch
0.28000 mm x 0.28000 mm
Response Time
6 ms
Speakers
Yes
Product Type
LED Monitor
USB
Yes
Features
Separate Sync, Ergonomic Design, Ambient Lighting, Eco Mode, Narrow Bezel, Wide Viewing Angle, On-screen Display (OSD)
Color Supported
16.7 Million Colors
Maximum Non-operating Altitude
40000 ft
Horizontal Viewing Angle
178°
Standby Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS) Technology
USB Type-C
Yes
Environmentally Friendly
Yes
Standard Refresh Rate
75 Hz
Brightness
250 Nit
Pixel Per Inch (PPI)
93
Number of Screens
1
Adjustable Stand
Yes
Color Gamut
75.3% Adobe RGB, 73.6% Adobe RGB, 72% NTSC, 101.6% sRGB, 69.5% NTSC, 95.1% sRGB
Native Contrast Ratio
1,000:1
Stand Included
Yes
Number of Speakers
2
Frequency
60 Hz, 50 Hz
Backlight Technology
LED
DisplayPort
Yes
Maximum Power Consumption
19 W
Number of USB 3.1 Downstream Ports
3
Horizontal Frequency
31.50 kHz to 83 kHz
Energy Star
Yes
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Active Display Area (H x V)
20.75" x 11.67"
Color
Black
HDMI
Yes
Aspect Ratio
16:9
Stand Adjustments
Height, Tilt, Swivel, Pivot
Maximum Operating Altitude
16404 ft
USB Type-B
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.