Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 FHD BUSINESS-CLASS DESKTOP MONITOR

  • Mfr # DD-E244F

  • Zoro # G622605703


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Viewable Screen Size
23.8"
Energy Star
Yes
Frequency
60 Hz, 50 Hz
Height with Stand
15"
Depth with Stand
9.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-E244F
Zoro #
G622605703
UPC #
074000705111
Country of Origin
China

Dimensions

Viewable Screen Size
23.8"
Height with Stand
15"
Depth with Stand
9.18"
Height
12.6"
Screen Size Class
24"
Depth
2.3"
Width with Stand
21.28"
Width
21.3"

Details

Energy Star
Yes
Frequency
60 Hz, 50 Hz
Maximum Non-operating Altitude
40000 ft
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Backlight Technology
LED
Standby Power Consumption
220 mW
Aspect Ratio
16:9
Vertical Viewing Angle
178°
Screen Mode
Full HD
Stand Adjustments
Tilt, Height, Swivel, Pivot
Maximum Operating Altitude
16404 ft
VESA Mount Standard
100 x 100
Response Time
6 ms
Standard Refresh Rate
75 Hz
Operating Humidity Range
20% to 80% (Non-condensing)
Pixel Per Inch (PPI)
93
Number of Speakers
2
Horizontal Frequency
31.50 kHz to 81.10 kHz
Active Display Area (H x V)
20.75" x 11.67"
Native Contrast Ratio
1,000:1
Color Gamut
95.6% sRGB, 74% Adobe RGB, 70.6% NTSC
DisplayPort
Yes
Package Contents
24" FHD Business-Class Desktop MonitorSetup sheetUser manualPower cordDisplayPort cableVGA cable
Mount Type
Desk Mountable
HDMI
Yes
Maximum Power Consumption
17 W
Environmentally Friendly
Yes
Features
Wide Viewing Angle, Ergonomic Design, 3-sided Bezel Less, Flicker-free, Separate Sync, Eco Mode, Low Blue Light, On-screen Display (OSD)
Color
Black
Flicker Free
Yes
Brightness
250 Nit
Product Type
LED Monitor
Vertical Frequency
50 Hz to 75 Hz
Pixel Pitch
0.28000 mm x 0.28000 mm
Adjustable Stand
Yes
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Number of Screens
1
Speakers
Yes
Color Supported
16.7 Million Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.