Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 WUXGA ADVANCED BUSINESS-CLASS DESKTOP MONITOR, USB-C (65W) AND LAN CONNECTIVI

  • Mfr # DD-EA242W

  • Zoro # G822443709


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
Horizontal Frequency
31.50 kHz to 77 kHz
Vertical Frequency
50 Hz to 60 Hz
Ethernet Technology
1 x RJ-45 Ethernet
Adjustable Stand
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD-EA242W
Zoro #
G822443709
UPC #
74000704206
Country of Origin
China

Dimensions

Compressed Height with Stand
14.40"
Depth with Stand
9.80"
Depth
1.9"
Extended Height with Stand
20.30"
Screen Size Class
24"
Height with Stand
20.30"
Width
20.9"
Width with Stand
20.90"
Viewable Screen Size
24"
Height
13.7"

Details

Max. Resolution
1920 x 1200
Horizontal Frequency
31.50 kHz to 77 kHz
Vertical Frequency
50 Hz to 60 Hz
Ethernet Technology
1 x RJ-45 Ethernet
Adjustable Stand
Yes
Package Contents
MultiSync Widescreen LED MonitorPower CordDisplayPort CableUSB-C CableControlSync CableStandSetup SheetUser Manual
Frequency
60 Hz, 50 Hz
Backlight Technology
LED
Brightness
300 Nit
Energy Star
Yes
Features
On-screen Display (OSD) Lock, sRGB, Carbon Footprint Meter, AccuColor, Kensington Lock, Ambient Light Sensor, Separate Sync, Eco Mode, Auto Brightness Control (ABC), Cable Management, Cable Lock Slot, Plug & Play, XtraView, Smart Sensing Technology, Ergonomic Design, Rapid Response Technology, ControlSync, Wide Viewing Angle, DICOM Calibrated, On-screen Display (OSD), Carrying Handle, Resettable Cost Meter, Ambix Dual Input Technology, Display Power Management Signaling (DPMS), UltraNarrow Border, Dynamic Visual Mode
Built-in Devices
USB Hub
Maximum Operating Altitude
16404 ft
Color Supported
16.7 Million Colors
DisplayPort
Yes
Aspect Ratio
16:10
HDMI
Yes
Color
Black
HDCP Supported
Yes
Active Display Area (H x V)
20.40" x 12.70"
Mount Type
Desk Mountable
Speakers
Yes
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Number of USB Ports
2
Product Type
LED Monitor
USB Type-C
Yes
Vertical Viewing Angle
178°
Stand Included
Yes
Panel Technology
In-plane Switching (IPS) Technology
Operating Humidity Range
20% to 80% (Non-condensing)
Pixel Per Inch (PPI)
94
Standby Power Consumption
300 mW
Maximum Power Consumption
65 W
USB
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Color Gamut
77% Adobe RGB, 79% Adobe RGB, 99.8% sRGB, 73.1% NTSC, 76% NTSC, 107% sRGB
Network (RJ-45)
Yes
Response Time
6 ms
Native Contrast Ratio
1,000:1
Operating Power Consumption
19 W
Number of Screens
1
VESA Mount Standard
100 x 100
Stand Adjustments
Pivot, Height, Swivel, Tilt
Pixel Pitch
0.27000 mm x 0.27000 mm
Standard Refresh Rate
62 Hz
Screen Mode
WUXGA

Description

TY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.