27IN WQHD (2560X1440) BUSINESS-CLASS WIDESCREEN DESKTOP MONITOR W/ ULTRA-NARROW

  • Mfr # DD-EA272Q

  • Zoro # G222444993


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Response Time Details
6 ms Typical
Depth
2.6"
Color Supported
16.7 Million Colors
Color Gamut
80.8% Adobe RGB, 77.40% NTSC, 100% sRGB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD-EA272Q
Zoro #
G222444993
UPC #
-
Country of Origin
China

Dimensions

Depth
2.6"
Viewable Screen Size
27"
Width with Stand
24.09"
Depth with Stand
9.84"
Screen Size Class
27"
Height
14.2"
Width
24.1"
Height with Stand
20.79"

Details

Max. Resolution
2560 x 1440
Response Time Details
6 ms Typical
Color Supported
16.7 Million Colors
Color Gamut
80.8% Adobe RGB, 77.40% NTSC, 100% sRGB
VESA Mount Standard
100 x 100
Product Type
LED Monitor
Mount Type
Desk Mountable
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Brightness
350 Nit
Screen Mode
WQHD
Operating Humidity Range
20% to 80% (Non-condensing)
HDMI
Yes
Standby Power Consumption
300 mW
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
Maximum Power Consumption
27 W
Maximum Operating Altitude
16404.20 ft
Response Time
6 ms
Backlight Technology
LED
Horizontal Frequency
31.50 kHz to 94 kHz
HDCP Supported
Yes
Stand Adjustments
Pivot, Tilt, Height, Swivel
Features
Auto Brightness Control (ABC), XtraView, Eco Mode, Cable Management, Dynamic Visual Mode, AccuColor, Display Power Management Signaling (DPMS), Carrying Handle, UltraNarrow Border, Separate Sync, On-screen Display (OSD), Ambient Light Sensor, Ambient Lighting, Carbon Footprint Meter, Wide Viewing Angle, Low Blue Light
USB Type-C
Yes
Number of Screens
1
DisplayPort
Yes
Color
Black
Energy Star
Yes
Frequency
50 Hz, 60 Hz
Vertical Frequency
48 Hz to 75 Hz
Vertical Viewing Angle
178°
Adjustable Stand
Yes
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Network (RJ-45)
Yes
Pixel Pitch
0.23300 mm x 0.23300 mm
Pixel Per Inch (PPI)
109
Standard Refresh Rate
75 Hz
Number of USB 3.1 Ports
2
Native Contrast Ratio
1,000:1

Description

BEZEL AND USB-C (90W) CHARGING

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.