Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32IN CLASS (31.5IN DIAGONAL) COMMERCIAL LCD DISPLAY

  • Mfr # PN-E329

  • Zoro # G522605421


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Brightness
350 Nit
Bezel Width (Left)
0.41"
Minimum Operating Temperature
32°F (0°C)
Operation Hours
16-Hours/ 7 Days
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-E329
Zoro #
G522605421
UPC #
074000704183
Country of Origin
China

Dimensions

Bezel Width (Left)
0.41"
Depth
2.3"
Bezel Width (Top)
0.41"
Viewable Screen Size
31.50"
Width
28.5"
Screen Size Class
32"
Bezel Width (Bottom)
0.41"
Bezel Width (Right)
0.41"
Height
16.5"

Details

Brightness
350 Nit
Minimum Operating Temperature
32°F (0°C)
Operation Hours
16-Hours/ 7 Days
Aspect Ratio
16:9
Native Contrast Ratio
1,200:1
Scan Format
1080p
HDMI Inputs
2
Product Type
Digital Signage Display
Number of Screens
1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Ethernet
Yes
Color Gamut
72%
Housing Material
Metal
Orientation
Landscape/Portrait
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Number of Network (RJ-45) Ports
1
Minimum Operating Humidity
20%
Number of HDMI 2.0 Ports
2
Mount Type
Table Mount, Wall Mountable
Maximum Operating Humidity
80%
Energy Star
Yes
Display Resolution
1920 x 1080
VESA Mount Standard
200 x 200
USB
Yes
USB Type-C
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.