32IN LED LCD, FHD, 24/7, 450NITS, HIGH HAZE, HDMI X2, DP X1, VGA, FULL EXTERNAL

  • Mfr # PN-M322

  • Zoro # G622443794


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
Vertical Alignment (VA)
HD Resolution
Yes
Bezel Width (Bottom)
0.68"
HDMI
Yes
Scan Format
1080p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-M322
Zoro #
G622443794
UPC #
74000703315
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.68"
Screen Size Class
32"
Viewable Screen Size
32"
Width
28.6"
Bezel Width (Left)
0.46"
Bezel Width (Top)
0.47"
Bezel Width (Right)
0.47"
Depth
2.6"
Height
16.7"

Details

Panel Technology
Vertical Alignment (VA)
HD Resolution
Yes
HDMI
Yes
Scan Format
1080p
Housing Material
Metal
HDMI Inputs
2
Maximum Storage Temperature
140°F (60°C)
High Dynamic Range (HDR) Type
PQ, HDR10, HLG
Aspect Ratio
16:9
Minimum Storage Humidity
10%
Minimum Storage Temperature
-4°F (-20°C)
Pixel Pitch
14.3 mil
Maximum Operating Humidity
80%
VESA Mount Standard
100 x 100, 200 x 200
DisplayPort
Yes
Minimum Operating Temperature
32°F (0°C)
Product Type
Digital Signage Display
Number of Screens
1
Display Resolution
1920 x 1080
Backlight Technology
LED
Orientation
Landscape/Portrait
Response Time
8 ms
Maximum Storage Humidity
80%
Maximum Operating Temperature
104°F (40°C)
Brightness
450 Nit
Minimum Operating Humidity
20%
Native Contrast Ratio
4,000:1
Ethernet
Yes
Package Contents
32" Professional Grade Display2.0m HDMI Cable3.0m Power CableAAA BatteriesIR Remote Control

Description

CONTROL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.