43 LED LCD, UHD, HIGH HAZE, 24/7, 500NITS, HDMI X2, DP X1, ACCEPTS SDM-S OR L, F

  • Mfr # M431-2

  • Zoro # G521696673


product price: $1,719.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall Mountable, Table Mount
Ethernet
Yes
Brightness
500 Nit
Scan Format
2160p
Bezel Width (Bottom)
0.55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M431-2
Zoro #
G521696673
UPC #
805736079135
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.55"
Height
22.1"
Width
38.3"
Bezel Width (Left)
0.55"
Bezel Width (Top)
0.55"
Viewable Screen Size
43"
Color Depth
8-bit+FRC
Bezel Width (Right)
0.55"
Depth
2.5"

Details

Mount Type
Wall Mountable, Table Mount
Ethernet
Yes
Brightness
500 Nit
Scan Format
2160p
Dynamic Contrast Ratio
8,000:1
Number of HDMI 2.0 Ports
2
Pixel Pitch
9.8 mil
Minimum Operating Humidity
20%
Package Contents
43" Ultra High Definition Professional Display 3m Power cord 2.0m HDMI cable Wireless remote control Batteries
USB
Yes
HD Resolution
Yes
Backlight Technology
Direct LED
Display Resolution
3840 x 2160
Energy Star
Yes
Response Time
8 ms
Maximum Storage Temperature
140°F (60°C)
Maximum Operating Humidity
80%
Operation Hours
24-Hours/7 Days
Minimum Storage Humidity
10%
HDMI Inputs
2
Number of Screens
1
Minimum Storage Temperature
-4°F (-20°C)
Product Type
Digital Signage Display
Orientation
Landscape/Portrait
HDMI
Yes
High Dynamic Range (HDR) Type
HDR10, HLG, PQ
Panel Technology
In-plane Switching (IPS) Technology
DisplayPort
Yes
Maximum Storage Humidity
80%
VESA Mount Standard
200 x 200
Aspect Ratio
16:9

Description

ULL EXTERNAL CONTROL, RPI COMPATIBLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.