Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 CLASS (49.5 DIAGONAL) COMMERCIAL LCD DISPLAY

  • Mfr # PN-E509

  • Zoro # G622444944


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
Vertical Alignment (VA)
Pixel Pitch
11.4 mil
Number of Network (RJ-45) Ports
1
Width
44.1"
Response Time
8 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-E509
Zoro #
G622444944
UPC #
74000704992
Country of Origin
China

Dimensions

Width
44.1"
Viewable Screen Size
49.50"
Screen Size Class
50"
Bezel Width (Right)
0.43"
Height
25.2"
Bezel Width (Top)
0.43"
Bezel Width (Bottom)
0.43"
Depth
2.4"
Bezel Width (Left)
0.43"

Details

Panel Technology
Vertical Alignment (VA)
Pixel Pitch
11.4 mil
Number of Network (RJ-45) Ports
1
Response Time
8 ms
USB
Yes
Maximum Operating Humidity
80%
Operation Hours
16-Hours/ 7 Days
HDMI Inputs
2
Orientation
Landscape/Portrait
Number of HDMI 2.0 Ports
2
Scan Format
2160p
Native Contrast Ratio
4,000:1
VESA Mount Standard
200 x 200
Minimum Operating Temperature
32°F (0°C)
USB Type-C
Yes
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Humidity
20%
Product Type
Digital Signage Display
Number of Screens
1
Display Resolution
3840 x 2160
Color Gamut
72%
Housing Material
Metal
Backlight Technology
Direct LED
Energy Star
Yes
Aspect Ratio
16:9
HDMI
Yes
Mount Type
Wall Mountable, Table Mount
Brightness
350 Nit
Ethernet
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.