Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, 55 LED LCD, ADS, 25% HAZE, ULTRA NARROW BEZEL (0.88MM BEZEL TO BEZEL)

  • Mfr # PN-UN553S

  • Zoro # G221696812


product price: $8,729.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
2
Maximum Operating Temperature
104°F (40°C)
Maximum Storage Temperature
140°F (60°C)
Number of DisplayPort 1.2 Ports
2
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-UN553S
Zoro #
G221696812
UPC #
-
Country of Origin
United States

Dimensions

Viewable Screen Size
55"
Bezel Width (Right)
17.3 mil
Width
47.7"
Depth
3.9"
Bezel Width (Top)
17.3 mil
Bezel Width (Left)
17.3 mil
Bezel Width (Bottom)
17.3 mil
Screen Size Class
55"
Height
26.8"

Details

HDMI Inputs
2
Maximum Operating Temperature
104°F (40°C)
Maximum Storage Temperature
140°F (60°C)
Number of DisplayPort 1.2 Ports
2
DisplayPort
Yes
Backlight Technology
Direct LED
DVI
Yes
Operation Hours
24-Hours/7 Days
Video Wall Compatible
Yes
Number of DisplayPorts
2
Display Resolution
1920 x 1080
Package Contents
55" Ultra-Narrow Bezel Professional-Grade Display2.0m DisplayPort cable2.0m HDMI cable3.0m Power cordClamp for Power CableContents SheetLAN cableSD Card CoverSetup Manual
Panel Technology
Super In-plane Switching (S-IPS) Technology
Native Contrast Ratio
1,100:1
Minimum Operating Humidity
20%
DVI-D In
Yes
Scan Format
1080p
DisplayPort Output
Yes
USB
Yes
HD Resolution
Yes
Response Time
8 ms
Aspect Ratio
16:9
Minimum Storage Humidity
10%
Minimum Storage Temperature
-4°F (-20°C)
Maximum Storage Humidity
90%
Number of HDMI 2.0 Ports
2
Maximum Operating Humidity
80%
Ethernet
Yes
Minimum Operating Temperature
41°F (5°C)
VESA Mount Standard
400 x 400
Product Type
Digital Signage Display
HDMI
Yes
Number of Screens
1
Brightness
700 Nit
Orientation
Landscape/Portrait
Pixel Pitch
24.8 mil

Description

PUBLIC DISPLAY MONITOR, 1920X1080 (FHD), DIRECT LED BACKLIT UNIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.