Zoro Homepage

55 ULTRA HIGH DEFINITION PROFESSIONAL DISPLAY

  • Mfr # PN-M552

  • Zoro # G622442889


product price: $2,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

DisplayPort
Yes
Display Resolution
3840 x 2160
Bezel Width (Bottom)
0.55"
Viewable Screen Size
54.60"
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-M552
Zoro #
G622442889
UPC #
74000703346
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.55"
Viewable Screen Size
54.60"
Width
48.6"
Color Depth
10-bit
Bezel Width (Right)
0.43"
Bezel Width (Top)
0.43"
Bezel Width (Left)
0.43"
Screen Size Class
55"
Depth
2.3"
Height
27.9"

Details

DisplayPort
Yes
Display Resolution
3840 x 2160
Number of Screens
1
High Dynamic Range (HDR) Type
PQ, HLG, HDR10
Number of HDMI Outputs
1
Brightness
550 Nit
Number of HDMI 2.0 Ports
2
Native Contrast Ratio
1,200:1
USB
Yes
Aspect Ratio
16:9
Ethernet
Yes
Operation Hours
24-Hours/7 Days
HDMI Inputs
2
Number of DisplayPorts
1
Package Contents
MultiSync Digital Signage DisplayAll SDM Option CardsRaspberry Pi Compute Module 4 with Optional NEC Interface BoardHuman Sensor (PN-KTRC3)
Minimum Operating Temperature
32°F (0°C)
Energy Star
Yes
Mount Type
Wall Mountable
Orientation
Landscape/Portrait
USB Type-C
Yes
HDMI
Yes
Backlight Technology
LED
VESA Mount Standard
300 x 300
Maximum Operating Humidity
80%
Product Type
Digital Signage Display
Color Gamut
72% NTSC
Maximum Operating Temperature
104°F (40°C)
HD Resolution
Yes
Scan Format
2160p
DisplayPort Output
Yes
Minimum Operating Humidity
20%

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.