Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 ULTRA-NARROW BEZEL PROFESSIONAL-GRADE DISPLAY

  • Mfr # PN-UN553V

  • Zoro # G122443522


product price: $5,296.99
/ea
Free Shipping & Returns

Key Features

DVI-D In
Yes
Minimum Operating Humidity
20%
Backlight Technology
Direct LED
Number of DisplayPorts
2
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-UN553V
Zoro #
G122443522
UPC #
199291183124
Country of Origin
China

Dimensions

Screen Size
55"
Bezel Width (Right)
17.3 mil
Height
26.9"
Bezel Width (Left)
17.3 mil
Depth(6)
4.2"
Bezel Width (Bottom)
17.3 mil
Viewable Screen Size
55"
Width
47.7"
Bezel Width (Top)
17.3 mil

Details

DVI-D In
Yes
Minimum Operating Humidity
20%
Backlight Technology
Direct LED
Number of DisplayPorts
2
DVI
Yes
Minimum Storage Temperature
-4°F (-20°C)
Minimum Storage Humidity
10%
USB
Yes
Display Resolution
1920 x 1080
Number of Screens
1
Number of HDMI Inputs
2
Maximum Storage Humidity
90%
Maximum Storage Temperature
140°F (60°C)
Vertical Frequency
23Hz to 86Hz
HD Resolution
Yes
Panel Technology
Super In-plane Switching (S-IPS) Technology
Orientation
Landscape/Portrait
Ethernet
Yes
Pixel Pitch
24.8 mil
Native Contrast Ratio
1,100:1
Aspect Ratio
16:9
DisplayPort
Yes
HDMI
Yes
Housing Material
Metal
Scan Format
1080p
Brightness
500 Nit
Video Wall Compatible
Yes
Minimum Operating Temperature
41°F (5°C)
Item
Digital Signage Display
VESA Mount Standard
400 x 400
Operation Hours
24-Hours/7 Days
DisplayPort Output
Yes
Maximum Operating Humidity
80%
Maximum Operating Temperature
104°F (40°C)
Response Time
8 ms
Mount Type
Table Mount, Stand Mount

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.