Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000 LUMEN, 4K UHD, LASER, DLP PROJECTOR

  • Mfr # XP-P601Q-W

  • Zoro # G622445088


product price: $7,884.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Speaker Included
Yes
Minimum Focal Length
18.70 mm
Native Resolution
3840 x 2160
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-P601Q-W
Zoro #
G622445088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Focal Length
18.70 mm
Maximum Focal Length
29.60 mm
Minimum Diagonal Image Size
60"
Maximum Diagonal Image Size
25 ft
Height
7.3"
Depth
17"
Width
19.1"

Details

Network (RJ-45)
Yes
Speaker Included
Yes
Native Resolution
3840 x 2160
Batteries Included
Yes
Contrast Ratio
3,000,000:1
Mount Type
Floor Mountable, Ceiling Mountable
Minimum Vertical Sync
24 Hz
Output Scan Format
2160p
Maximum Projection Distance
42.30 ft
Native Aspect Ratio
16:9
Package Contents
DLP Projector Remote Control Batteries Power Cord Quick Start Guide Product Registration Card
HDMI Inputs
Yes
Projection Method
Rear Ceiling, Front Ceiling, Rear, Ceiling, Front
Throw Ratio
1.25 to 2.01
Number of Lamps
1
Normal Mode Lamp Life
20000 Hour
Video Signal Standard
HDTV
Graphic Mode
4K UHD
USB
Yes
Item
DLP Projector
Operating Power Consumption
530 W
Maximum Vertical Sync
120 Hz
Lamp Type
Laser
Economy Mode Lamp Life
30000 Hour
Optical Zoom
1.6x
Minimum Projection Distance
62.40"
Standard Mode Brightness
6000 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.