Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 CLASS (64.5 DIAGONAL) COMMERCIAL LCD DISPLAY - BRILLIANT ULTRA HIGH DEFINITIO

  • Mfr # PN-E659

  • Zoro # G022781571


product price: $1,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Aspect Ratio
16:9
Number of HDMI 2.0 Ports
2
Ethernet
Yes
USB Type-C
Yes
Bezel Width (Bottom)
0.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-E659
Zoro #
G022781571
UPC #
074000704220
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.43"
Bezel Width (Top)
0.43"
Viewable Screen Size
64.50"
Screen Size Class
65"
Height
32.6"
Width
57.2"
Bezel Width (Right)
0.43"
Bezel Width (Left)
0.43"
Depth
2.4"

Details

Aspect Ratio
16:9
Number of HDMI 2.0 Ports
2
Ethernet
Yes
USB Type-C
Yes
Backlight Technology
Direct LED
Brightness
350 Nit
VESA Mount Standard
400 x 400
HDMI
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Humidity
80%
Operation Hours
16-Hours/ 7 Days
Display Resolution
3840 x 2160
Panel Technology
Advanced Super Dimension Switch ( ADS )
Mount Type
Wall Mountable, Table Mount
Pixel Pitch
14.6 mil
Number of Network (RJ-45) Ports
1
Product Type
Digital Signage Display
Scan Format
2160p
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Humidity
20%
Response Time
8 ms
Number of Screens
1
Package Contents
65" 4K UHD Professional DisplayBatteriesPower CordSetup ManualWireless Remote ControlCord clamp
Orientation
Landscape/Portrait
Color Gamut
72%
HDMI Inputs
2
Native Contrast Ratio
1,200:1
Housing Material
Metal
Energy Star
Yes
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.