Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7,200 Lumen, 4K UHD, Laser, DLP Projector

  • Mfr # XP-P721Q-W

  • Zoro # G721696763


product price: $10,645.99
/ea
Free Shipping & Returns

Key Features

Economy Mode Lamp Life
30000 Hour
Graphic Mode
4K UHD
Normal Mode Lamp Life
20000 Hour
Mount Type
Floor Mountable, Ceiling Mountable
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP-P721Q-W
Zoro #
G721696763
UPC #
074000703551
Country of Origin
China

Dimensions

Minimum Focal Length
18.70 mm
Width
19.1"
Minimum Diagonal Image Size
60"
Height
7.3"
Maximum Focal Length
29.60 mm
Depth
17"
Maximum Diagonal Image Size
25 ft

Details

Economy Mode Lamp Life
30000 Hour
Graphic Mode
4K UHD
Normal Mode Lamp Life
20000 Hour
Mount Type
Floor Mountable, Ceiling Mountable
Network (RJ-45)
Yes
Lamp Type
Laser
Batteries Included
Yes
Package Contents
DLP Projector Remote Control Batteries Power Cord Quick Start Guide Product Registration Card
Contrast Ratio
3,000,000:1
Item
DLP Projector
Throw Ratio
1.25 to 2.01
Maximum Vertical Sync
120 Hz
Minimum Vertical Sync
24 Hz
Maximum Projection Distance
42.30 ft
Projection Method
Ceiling, Rear Ceiling, Rear, Front Ceiling, Front
Output Scan Format
2160p
Optical Zoom
1.6x
Speaker Included
Yes
HDMI Inputs
Yes
Operating Power Consumption
530 W
USB
Yes
Minimum Projection Distance
62.40"
Native Resolution
3840 x 2160
Native Aspect Ratio
16:9
Number of Lamps
1
Video Signal Standard
HDTV
Standard Mode Brightness
7200 lm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.