Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75IN CLASS (74.5IN DIAGONAL) COMMERCIAL LCD DISPLAY

  • Mfr # PN-E759

  • Zoro # G922605878


product price: $2,224.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Bezel Width (Bottom)
0.51"
Native Contrast Ratio
1,200:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
USB
Yes
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-E759
Zoro #
G922605878
UPC #
074000704237
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.51"
Screen Size Class
75"
Viewable Screen Size
74.50"
Width
66.1"
Height
37.8"
Bezel Width (Left)
0.51"
Bezel Width (Right)
0.51"
Depth
2.3"
Bezel Width (Top)
0.51"

Details

Native Contrast Ratio
1,200:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
USB
Yes
Ethernet
Yes
Mount Type
Table Mount, Wall Mountable
Color Gamut
72%
Product Type
Digital Signage Display
HDMI Inputs
2
Housing Material
Metal
Orientation
Landscape/Portrait
Operation Hours
16-Hours/ 7 Days
Number of Screens
1
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
VESA Mount Standard
600 x 400
Scan Format
2160p
Maximum Operating Humidity
80%
Minimum Operating Humidity
20%
Number of Network (RJ-45) Ports
1
Display Resolution
3840 x 2160
Aspect Ratio
16:9
Energy Star
Yes
HDMI
Yes
USB Type-C
Yes
Number of HDMI 2.0 Ports
2
Brightness
350 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.