Zoro Homepage

Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 2 hp HP

  • Mfr # SW-100H

  • Zoro # G5062099


product price: $17,444.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-100H
Zoro #
G5062099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
100 3/4 in
Min. Blade Width
1 1/16 in
Min. Blade Length
132 in
Overall Depth
73 in
Overall Height
78 in
Overall Width
35 1/2 in
Blade Thickness
0.035 in
Max. Blade Width
1 1/16 in
Table Dimensions
9 in x 11 13/16 in
Blade Wheels Dia.
16 in
Blade Length
11 ft

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
2 hp
Speeds
75 to 121, 190 to 305 fpm
Miter Capacity
0 Degrees
Cutting Angle
90 Degrees
Includes
Bi-Metal Saw Blade, Coolant System, Leveling Pad, Wire Brush
Phase
3
Amps AC
6.8 A
Corded/Cordless
Corded
Application
Metal Cutting
Corded/Banded
Corded
Features
(4) Step Blades Speeds, Adjustable Return Height of Saw Arm, Auto Saw Head Return At End of Cut, Manual Blade Tension Adjustment
Hz
60 Hz
Rectangular Cutting Capacity - Horizontal
9 in x 11 13/16 in
Number of Speed Settings
4
Material Application
Metal
Band Saw Operation
Manual
SFPM Range
75 to 305 SFPM
Round Cutting Capacity - Horizontal
10 in
Band Saw Type
Horizontal
Miter Angle Range
45 Degrees
Current
6.8 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 9 in x 11 13/16 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 75 to 305 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 11 ft, Max. Blade Width 1 1/16 in, Min. Blade Width 1 1/16 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 16 in, Amps AC 6.8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.