Zoro Homepage

Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 5 hp HP

  • Mfr # SW-120NC

  • Zoro # G7686697


product price: $51,474.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-120NC
Zoro #
G7686697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
100 3/4 in
Overall Height
59 in
Blade Wheels Dia.
17 in
Blade Length
11 ft 6 in

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
5 hp
Speeds
66 to 328 fpm
Miter Capacity
0 Degrees
Cutting Angle
90 Degrees
Phase
3
Includes
Bi-Metal Saw Blade, Double Retracting Vise, Flushing Hose, Full Stroke Cylinder, Leveling Pad, Tool Box, Wire Brush, Work Light
Amps AC
17.0 A
Hz
60 Hz
Corded/Cordless
Corded
Application
Metal Cutting
Corded/Banded
Corded
Features
Auto Kerf Loss Compensation, Auto Shut Down, Display Blade Speed, Feed Pressure, Feed Rate Selection, Feed Vise Position, Material Length, Programmable Touch Screen Control of Input Quantity, Work Height
Band Saw Operation
Semi-Automatic
Rectangular Cutting Capacity - Horizontal
13 3/8 in x 12 in
Number of Speed Settings
Continuous
SFPM Range
66 to 328 SFPM
Material Application
Metal
Band Saw Type
Horizontal
Miter Angle Range
0 Degrees
Round Cutting Capacity - Horizontal
12 in
Current
17.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 3/8 in x 12 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 66 to 328 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 6 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Wheels Dia. 17 in, Amps AC 17.0 A, Hz 60 Hz, HP 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.