Zoro Homepage

Band Saw, 10" x 10" Rectangle, 8" Round, 7 in Square, 220V AC V, 5 hp HP

  • Mfr # SW-165HT

  • Zoro # G7686703


product price: $49,358.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-165HT
Zoro #
G7686703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
7"
Max. Blade Length
100 3/4 in
Blade Wheels Dia.
20 in
Overall Height
98 in
Overall Width
90 in
Overall Depth
114 in
Blade Length
17 ft 5 in

Details

Item
Band Saw
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
8"
Cutting Capacity Square
7 in
Voltage
220V AC
HP
5 hp
Speeds
66 to 328 fpm
Miter Capacity
60 Degrees
Phase
3
Includes
Bi-Metal Saw Blade, Flushing Hose, Leveling Pad, Tool Box, Work Light
Hz
60 Hz
Corded/Banded
Corded
Application
Metal Cutting
Corded/Cordless
Corded
RPM
380
Features
Adjustable Height for Saw Head Return, Full Stroke HYD Vise Clamp, Swivel Turntable, Synchronized Blade Brush Rotation, Variable Blade Speed
Amps AC
17.0 A
Cutting Angle
90 Degrees
Material Application
Metal
Band Saw Type
Horizontal
Rectangular Cutting Capacity - Horizontal
15 in x 25 9/16 in
Round Cutting Capacity - Horizontal
16 1/2 in
Number of Speed Settings
Continuous
Band Saw Operation
Manual
SFPM Range
66 to 330 SFPM
Miter Angle Range
30 Degrees , 45 Degrees , 90 Degrees
Current
17.0 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 15 in x 25 9/16 in, Round Cutting Capacity - Horizontal 16 1/2 in, SFPM Range 66 to 330 SFPM, Miter Angle Range 30 Degrees , 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 17 ft 5 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Wheels Dia. 20 in, Amps AC 17.0 A, Hz 60 Hz, HP 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.