Commercial Desktop Calculator, 12 Digit
Mfr # SHRQS2130
Zoro # G5518222
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Display Digits
12
Display
LCD
Display Dimensions
13mm
Type
Portable
Power Supply
Battery, Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRQS2130
Zoro #
G5518222
UPC #
-
Country of Origin
China
Dimensions
Display Dimensions
13mm
Width
7 1/4 in
Length
6 7/8 in
Height
0.7"
Depth
6.9"
Size
7.25 x 6.78
Display Characters Height
13 mm
Overall Height
3/4 in
Display Width
6 in
Overall Depth
6.78 in
Overall Width
7 1/4 in
Display Height
11/16 in
Description
Desktop Calculator, Portable, Length 6 7/8 in, Width 7 1/4 in, Display Digits 12, Display LCD, Display Dimensions 13mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Decimal Function, Double Zero, Item Count, Markup/Down, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.