Desktop Calculator, LCD, 10 Display Digits
Mfr # EL-330WB
Zoro # G6123796
product price: $21.19
/eaKey Features
Display Digits
10
Display
LCD
Display Dimensions
3/4 in H x 2 1/2 in W
Type
Portable
Characteristics
Automatic Power Down, Backspace Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-330WB
Zoro #
G6123796
UPC #
074000019416
Country of Origin
China
Dimensions
Display Dimensions
3/4 in H x 2 1/2 in W
Width
3 7/8 in
Length
6 in
Depth
3/8 in
Overall Height
1 in
Overall Width
3 3/4 in
Display Height
3/4 in
Display Width
2 1/2 in
Overall Depth
5.94 in
Details
Item
Desktop Calculator
Display Digits
10
Display
LCD
Type
Portable
Characteristics
Automatic Power Down, Backspace Bottom
Includes
Batteries
Power Supply
Battery, Solar
Application
General Calculations
Functions
Percentage
Product Type
Desktop Calculator
Features
Automatic Shut-Off, Independent Tax Key, Backspace Key
Display/Print
Display
Number of Digits Displayed
10
Display Type
LCD
Description
Desktop Calculator, Portable, Length 6 in, Width 3 7/8 in, Depth 3/8 in, Display Digits 10, Display LCD, Display Dimensions 3/4 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Percentage, General Calculations, Automatic Power Down, Backspace Bottom, Power Supply Battery, Solar, Includes Batteries
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.