Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHREL330TB
Zoro #
G5640826
UPC #
074000016156
Country of Origin
China
Dimensions
Display Dimensions
15mm
Width
3 7/8 in
Length
6 in
Depth
1 5/16 in
Details
Item
Desktop Calculator
Type
Basic
Display Digits
8
Display
LCD
Functions
4-Key Memory, Percent, Sign Change, Constant, Conversion
Power Supply
Lithium Battery, Solar
Description
Desktop Calculator, Basic, Length 6 in, Width 3 7/8 in, Depth 1 5/16 in, Display Digits 8, Display LCD, Display Dimensions 15mm, 4-Key Memory, Percent, Sign Change, Constant, Conversion, Power Supply Lithium Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.