Desktop Calculator, LCD, 8 Display Digits
Mfr # EL-310WB
Zoro # G6123805
product price: $15.59
/eaKey Features
Display Digits
8
Display
LCD
Display Dimensions
11/16 in H x 2 1/2 in W
Type
Portable
Power Supply
Battery, Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-310WB
Zoro #
G6123805
UPC #
074000019409
Country of Origin
China
Dimensions
Display Dimensions
11/16 in H x 2 1/2 in W
Width
3 3/8 in
Length
4 3/4 in
Depth
3/8 in
Overall Width
3 3/8 in
Overall Height
1 in
Display Width
2 1/2 in
Display Height
11/16 in
Overall Depth
4.75 in
Details
Item
Desktop Calculator
Display Digits
8
Display
LCD
Type
Portable
Power Supply
Battery, Solar
Functions
Percentage, Square Root
Includes
Batteries
Application
General Calculations
Characteristics
Automatic Power Down, Backspace Bottom, Extra-Large Plus Bottom
Product Type
Desktop Calculator
Features
Automatic Shut-Off, Independent Tax Key, Backspace Key
Number of Digits Displayed
8
Display Type
LCD
Display/Print
Display
Description
Desktop Calculator, Portable, Length 4 3/4 in, Width 3 3/8 in, Depth 3/8 in, Display Digits 8, Display LCD, Display Dimensions 11/16 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Percentage, Square Root, General Calculations, Automatic Power Down, Backspace Bottom, Extra-Large Plus Bottom, Power Supply Battery, Solar, Includes Batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.