Zoro Homepage

Desktop Calculator, Printing, 12 Digit

  • Mfr # SHREL1801V

  • Zoro # G5706854


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Display Digits
12
Display
Fluorescent
Print Speed
2.1 Lines/sec
Display Dimensions
12mm
Type
Printing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHREL1801V
Zoro #
G5706854
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
12mm
Length
10 1/8 in
Width
7 5/8 in
Depth
2 1/2 in
Display Characters Height
12 mm
Size
7.63 x 10.13
Overall Width
7 5/8 in
Display Height
5/8 in
Overall Height
2 in
Overall Depth
10.13 in
Display Width
4 in

Details

Item
Printing Calculator
Display Digits
12
Display
Fluorescent
Print Speed
2.1 Lines/sec
Type
Printing
Ink Type
Roller
Print Type
Roller
Power Supply
AC Voltage
Functions
Change Sign, Cost/Sell/Margin, Double Zero, Grand Total, Item Count, Percentage
Characteristics
+/- Switch Key, Backspace Key, Percent Key(s)
Includes
AC Adapter
Product Type
Printing Calculator
Display Notation
Numeric
Display Angle
Fixed
Display/Print
Print
Features
Backspace Key, Memory, Independent Tax Key
Number of Digits Displayed
12
Display Type
Fluorescent

Description

Printing Calculator, Printing, Length 10 1/8 in, Width 7 5/8 in, Depth 2 1/2 in, Display Digits 12, Display Fluorescent, Display Dimensions 12mm, Print Type Roller, Print Speed 2.1 Lines/sec, Ink Type Roller, Change Sign, Cost/Sell/Margin, Double Zero, Grand Total, Item Count, Percentage, Power Supply AC Voltage, Includes AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.