Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHREL2192RII
Zoro #
G5549363
UPC #
074000016699
Country of Origin
China
Dimensions
Display Dimensions
12mm
Length
12 in
Width
8 in
Details
Item
Desktop Calculator
Type
Printing
Display Digits
12
Display
Fluorescent
Print Speed
3 Lines Per Second
Functions
Tax Key, 4-Key Memory, Floating (F) Or Fixed Decimal (6,3,2,1,0), Built-in GT Calculations
Ink Type
2-Color
Print Type
Roller
Power Supply
AC
Description
Desktop Calculator, Printing, Length 12 in, Width 8 in, Display Digits 12, Display Fluorescent, Display Dimensions 12mm, Print Type Roller, Print Speed 3 Lines Per Second, Ink Type 2-Color, Tax Key, 4-Key Memory, Floating (F) Or Fixed Decimal (6,3,2,1,0), Built-in GT Calculations, Power Supply AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.