Shop SHARP
See all product information
Create Account
EL310WB 8 Digit Professional MiniDesktop Calculator, White
- Mfr # SHREL310WB
- Zoro # G007455336
product price:Â
$
15.19
/ea
Key Features
Characteristics
Sign Change, Double Zero, Backspace Key, 4-Key Memory, Auto Power Off
Mount Type
Desktop Mount
Depth
4.8 in
Width
3.4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHREL310WB
- Zoro #
- G007455336
- UPC #
- 74000019409
- Country of Origin
- China
Dimensions
- Depth
- 4.8 in
- Width
- 3.4 in
- Height
- 1 in
- Digit Size
- 18 mm
Details
- Characteristics
- Sign Change, Double Zero, Backspace Key, 4-Key Memory, Auto Power Off
- Mount Type
- Desktop Mount
- Item
- Simple Calculator
- Color
- White
- Display
- LCD
- Display Digits
- 8
Description
Eightdigit, minidesktop calculator features an extralarge LCD that displays crisp, clear digits to prevent reading errors Durable keys are appropriately spaced for fast, accurate data entry Backspace key allows you to make quick, singledigit corrections for timesaving use Twinpower operation runs on solar energy with a battery backup to deliver consistent, reliable performance in any environment Calculator also includes automatic tax keys, percent key, square root key, fourkey independent memory and more Professional calculator is perfect for business professionals at home or in the office
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.