Shop SHARP

Electronics Metic Conversion Calculator EL-344RB

  • Mfr # EL-344RB
  • Zoro # G104122322

product price: 
$
66.45
/ea

Key Features

Display Digits
10
Display
LCD
Depth
0.3"
Width
4.7"
Height
2.7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-344RB
Zoro #
G104122322
UPC #
74000018334
Country of Origin
China

Dimensions

Depth
0.3"
Width
4.7"
Height
2.7"

Details

Item
Simple Calculator
Display Digits
10
Display
LCD
Power Supply
Battery/Solar
Material
Metal
Functions
Square Root, Percentage; , Metric Conversions, US and Imperial Gallon
Characteristics
Dual Power, Extra Large Display, Sign Change, Auto Power Off, 3-Key Memory, Color Coded Key, Backspace Key
Series
Elsi Mate
Mounting
Pocket
Number of Display Digits
10
Calculator Features
Sign Change
Calculator Functions
Square Root

Description

The EL-344RB performs 44 different Metric conversions and utilizes colored conversion keys for easy operation. It is ideal for students studying biology chemistry physics and math who need to convert to and from the metric system.
  • Extra Large Display: 10-digit fraction LCD display with punctuation.
  • Twin Power Solar Operation: Automatically switches from solar cells to battery power in low light.
  • Colored Conversion Keys: Allows for easy operation.
  • 3-Key Memory: Includes memory plus memory minus and recall/clear memory keys.
  • Additional Features: Sign change approximate fraction percent and square root keys 44 built-in metric and free rate conversions protective wallet and battery included.
  • Calculation Digits: 10.
  • Display Type: LCD.
  • Viewing Angle: Flat.
  • Hard Case: No with wallet.
  • Cost/Sell/Margin Function: No.
  • 4-Function Memory: Yes with 3 keys.
  • Grand Total Key: No.
  • Power Supply: Solar and Battery.
  • +Tax/-Tax Keys: No.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.