Shop SHARP
See all product information
Create Account
Electronics SHRVX2128V 12-Digit Calc.- Tax Feature- Dual Pwr- 5-.332 in x6-.332 in x.63 in - GY
- Mfr # SHRVX2128V
- Zoro # G203781246
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
For Use With
Commercial
Display Digits
12-Digit
Display
LCD
Type
Basic Calculators
Power Supply
Battery, Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHRVX2128V
- Zoro #
- G203781246
- UPC #
- 74000020870
- Country of Origin
- China
- Item
- Desktop Calculator
- For Use With
- Commercial
- Display Digits
- 12-Digit
- Display
- LCD
- Type
- Basic Calculators
- Power Supply
- Battery, Solar
Description
Commercial desktop calculator features a large 12-digit, liquid crystal display (LCD); two tax keys; Multiple Use key; answer check; two four-key memories; tilt display and kickstand. Calculator also includes day and date functions, 5/4 up/down rounding, change sign, grand total, right shift, markup, percent key and variable decimal. Dual power source includes solar and battery power.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.