Handheld Calculator, LCD, 8 Digit
Mfr # SHREL240SAB
Zoro # G2691580
product price: $14.29
/eaKey Features
Display Digits
8
Display
LCD
Display Dimensions
13.5mm
Type
Portable
Power Supply
Battery, Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHREL240SAB
Zoro #
G2691580
UPC #
-
Country of Origin
China
Dimensions
Display Dimensions
13.5mm
Width
2 3/4 in
Length
4 1/2 in
Display Characters Height
13.5 mm
Size
2.75 x 4.5
Overall Height
5/8 in
Display Height
11/16 in
Overall Width
2 3/4 in
Overall Depth
4.5 in
Display Width
2 1/2 in
Details
Item
Portable Calculator
Display Digits
8
Display
LCD
Type
Portable
Power Supply
Battery, Solar
Functions
Change Sign, Percentage, Square Root
Includes
Batteries
Characteristics
+/- Switch Key, Percent Key(s)
Product Type
Portable Calculator
Display Notation
Numeric
Number of Digits Displayed
8
Display Type
LCD
Features
Memory
Display/Print
Display
Description
Portable Calculator, Portable, Length 4 1/2 in, Width 2 3/4 in, Display Digits 8, Display LCD, Display Dimensions 13.5mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.