Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Interactive Display, 70 in. PN-L703B

Interactive Display, 70 in. (Discontinued)

  • Mfr # PN-L703B
  • Zoro # G3460479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN-L703B
Zoro #
G3460479
UPC #
074000069589
Country of Origin
China

Dimensions

Screen Size
70"
Height
39-3/4"
Width
64-13/16"
Depth
3-11/16"

Details

Display Type
LCD
Item
Interactive Display
Max. Resolution
1920 x 1080
Operating System
Windows 7, Windows 8
Composite Inputs
1
Energy Star Compliant
No
Touchscreen Compatibility
Universal
PC Inputs
2
Maximum Number of Users
4
Component Video Inputs
1
Remote Control Type
Standard
USB Slot
2
Includes
Aquos Board Digital Signage Display, AC Power Cord, Remote Control Unit, (2) AA Battery, Set-Up Manual, Blank Sticker, (5) Cable Clamps, Camera Mount, USB Cable 3.0 M, Eraser, Pen Tray, Touch Pen
Watts/Channel
10
Contrast Ratio
3000:1
HDMI Inputs
3
Special Features
10 pt. Multi-Touch Screen, Up to 4 Simultaneous Interactive Touch Pens May Operate The AQUOS BOARD At A Time, Engineered for 24/7 Use, Built-In WiFi
Sleep/Alarm Timer
No
Media Card Slot
No
Vertical Resolution
1080
Speakers
2
Multifunction
No
Coaxial Cable Inputs
0
Language Options
11
Audio Outputs
1

Description

Interactive Display, Display Type LCD, Screen Size 70 in, Touchscreen Compatibility Universal, Maximum Number of Users 4, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, Component Video Inputs 1, Composite Inputs 1, PC Inputs 2, Speakers 2, Remote Control Type Standard, Includes Aquos Board Digital Signage Display, AC Power Cord, Remote Control Unit, (2) AA Battery, Set-Up Manual, Blank Sticker, (5) Cable Clamps, Camera Mount, USB Cable 3.0 M, Eraser, Pen Tray, Touch Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.