Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sharp Interactive Display, 80 in. PN-L802B

Interactive Display, 80 in. (Discontinued)

  • Mfr # PN-L802B
  • Zoro # G2617660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN-L802B
Zoro #
G2617660
UPC #
074000069312
Country of Origin
China

Dimensions

Screen Size
80 in
Height
45 1/2 in
Width
74 in
Depth
5 5/16 in

Details

Display Type
LCD
Item
Interactive Display
Max. Resolution
1920 x 1080
Operating System
Windows 7, Windows 8
PC Inputs
2
Maximum Number of Users
1
Component Video Inputs
1
Media Card Slot
No
Multifunction
No
Special Features
Display, Annotate, Store and Share Information, Built-In Templates, Calendar and To-Do Lists, Direct Sharp MFP Connectivity to Import/Export Data, Dual Touch Interface, Engineered for 24/7 Commercial Use
Remote Control Type
Standard
HDMI Inputs
1
Coaxial Cable Inputs
0
Sleep/Alarm Timer
No
USB Slot
1
Language Options
7
Watts/Channel
7
Touchscreen Compatibility
Universal
Contrast Ratio
3000:1
Vertical Resolution
1080
Includes
Touchscreen Monitor, Touch Pen with AAA Battery, (2) Pen Tip for Touch Pen, Eraser, Pen Tray, 3-Wire Power Cord, Remote Control with (2) AA Battery, CD-ROM, Manual, (3) Cable Clamp, USB Cable
S-Video Inputs
1
Speakers
2
Composite Inputs
1
Audio Outputs
1
Energy Star Compliant
No

Description

Interactive Display, Display Type LCD, Screen Size 80 in, Touchscreen Compatibility Universal, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs 2, Speakers 2, Remote Control Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.